This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 30 ft. Line Set

You last purchased this on
 

EZ-Pull® 1/4 in. x 3/8 in. x 1/2 in. 30 ft. Line Set

  • Fast #
  • Part #L406K0300B6T144L
  • Item #7926381
  • Manufacturer Part #406K0300B6T144L
3.3 out of 5 Customer Rating
You last purchased this on
 

EZ-Pull® 1/4 in. x 3/8 in. x 1/2 in. 30 ft. Line Set

  • Fast #
  • Part #L406K0300B6T144L
  • Item #7926381
  • Manufacturer Part #406K0300B6T144L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
EZ-Pull®
Color Finish Name:
White
Insulation Thickness:
1/2 in
Length:
30 ft
Liquid Line (OD):
1/4 in
Suction Line (OD):
3/8 in
UL Listed:
No
Width:
1/2 in