This product requires certification to purchase.

EZT Universal Service Key

You last purchased this on
 

EZT Universal Service Key

  • Fast #
  • Part #EHOMBLU20
  • Item #9843515
  • Manufacturer Part #EHOMBLU20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

EZT Universal Service Key

  • Fast #
  • Part #EHOMBLU20
  • Item #9843515
  • Manufacturer Part #EHOMBLU20
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Converts most standard curb keys into a universal curb key
  • Patent pending “universal” design works in blind ports in any position first time almost every time maximizing range of engagement and minimizing “fishing” effort to turn the valve
  • Unique attachment design securely clamps on the tool end of most standard curb keys
  • Simple, one tool assembly (5/32” Allen wrench, not included)
  • Accesses 2-inches diameter ports and larger
  • Anti-stiction features minimize resistance from water, mud and air
  • Extended pins engage valve knob at tool edge dramatically increase range of first-time engagement even in oversized ports
  • Can eliminate need to excavate hard to reach, subterranean valves
  • Conforming pin design works on: (1) Large variety of common water valve types (stop & waste, curb, crop, angle, meter, etc.); (2) Blind, hard to reach and see valves, no flashlight necessary; (3) Valves submerged in water and mud; (4) Difficult valves, i.e., skewed and/or at off-angles; (5) Broken or damaged valve knobs; and, (6) Meter lid penta-nuts.
  • Saves frustration, time & money
  • Requires Certification

Specifications

Diameter:
1-15/16 in
Height:
6-1/8 in
Material:
Aluminum, Stainless Steel
Product Type:
Curb
Weight:
1.5 lb