2 in. Gas Vent Firestop ABS
2 in. Gas Vent Firestop ABS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 2 in
- UL Listed:
- No
- Vent Duct Material:
- Plastic
- Vent Duct Shape:
- Round