10 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
C37 10 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 2-3/4 in
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Metal
- Valve Size:
- 10 in
- Valve Type:
- Knife Gate Valve