12 in. 317L Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
C37 12 in. 317L Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabri-Valve figures C37 and F37 are some of the most popular knife gate valve configurations
- Figure C37 knife gate valves through 24", feature a heavy duty, rugged one-piece cast body, chest and flanges (except 5", which is fabricated - F37)
- Sizes larger than 24" are fabricated from heavy plate
- The figure C/F37 is available in all stainless steel (designated “S”) or with alloy steel wetted parts and carbon steel external parts (designated “R”)
- In sizes 1.5" through 24", the “S” and the “R” share the same solid cast body
- Sizes larger than 24" feature fabricated bodies configured to the service conditions
- The figure C/F37 is available with the widest range of seats in the industry including: Integral metal, replaceable hard-faced metal, rubber “D” ring, replaceable rubber, polyurethane, UHMW-P, and PTFE
- Standard body materials include 304, 316, and 317L stainless steel
- Special alloys such as 254 SMO® are also available
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 3 in
- Material:
- Stainless Steel, Cast Iron
- Material Type:
- 317L
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- 317L Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Type:
- Knife Gate Valve