16 in. Flanged 316L Stainless Steel 150# Knife Gate Valve with Wheel Handle
C37 16 in. Flanged 316L Stainless Steel 150# Knife Gate Valve with Wheel Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 16 in
- Valve Type:
- Knife Gate Valve