This product requires certification to purchase.

2 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

You last purchased this on
 
Fabri Valve

C37 2 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC37S316TGLK7K
  • Item #3793535
  • Manufacturer Part #C37S316 LK7
5 out of 5 Customer Rating
You last purchased this on
 
Fabri Valve

C37 2 in. 316 Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC37S316TGLK7K
  • Item #3793535
  • Manufacturer Part #C37S316 LK7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125, ANSI Class 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
1-7/8 in
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Handwheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
2 in
Valve Type:
Knife Gate Valve