This product requires certification to purchase.

10 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Knife Gate Valve

You last purchased this on
 
Fabri Valve

C67 10 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC67S6ATGHWL10
  • Item #4448340
  • Manufacturer Part #V151 10
3.4 out of 5 Customer Rating
You last purchased this on
 
Fabri Valve

C67 10 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC67S6ATGHWL10
  • Item #4448340
  • Manufacturer Part #V151 10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
2-3/4 in
Material:
Stainless Steel, Rubber
Material Type:
316, EPDM
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Type:
Knife Gate Valve