This product requires certification to purchase.

12 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat

You last purchased this on
 
Fabri Valve

C67 12 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat

  • Fast #
  • Part #FC67S316FBUBLLK712
  • Item #3946690
  • Manufacturer Part #C67S316FBU/BLLK7EZHW
4.4 out of 5 Customer Rating
You last purchased this on
 
Fabri Valve

C67 12 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat

  • Fast #
  • Part #FC67S316FBUBLLK712
  • Item #3946690
  • Manufacturer Part #C67S316FBU/BLLK7EZHW
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Seat Material:
Viton®
Valve Size:
12 in
Valve Type:
Knife Gate Valve