14 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Knife Gate Valve
C67 14 in. 316 Stainless Steel Flanged EPDM Seat Handwheel Handle 1 piece Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 3 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 14 in
- Valve Type:
- Knife Gate Valve