18 in. 316 Stainless Steel Knife Gate Valve
C67 18 in. 316 Stainless Steel Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Fabri-Valve figure C67 provides bubble-tight, bi-directional shutoff with its patented perimeter seal
- The seal is retained in the valve body by its trapezoidal shape
- A relief has been cast into the valve body
- The relief greatly reduces seal compression set; the shape of the seal eliminates leakage due to seat rollover, and seat pullout
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- Coating:
- Epoxy
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Height:
- 66-1/2 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 316, Aflas
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- 4:1 Bevel Gear
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Aflas
- Valve Size:
- 18 in
- Valve Type:
- Knife Gate Valve
- Width:
- 12 in