This product requires certification to purchase.

6 in. Stainless Steel Bidirectional Knife Gate Valve with EPDM Seat

You last purchased this on
 
Fabri Valve

C67 6 in. Stainless Steel Bidirectional Knife Gate Valve with EPDM Seat

  • Fast #
  • Part #FC67R316EBUWHMRC6U
  • Item #4709307
  • Manufacturer Part #6-C67-R-316-EBU-WH-MR-C6
3.7 out of 5 Customer Rating
You last purchased this on
 
Fabri Valve

C67 6 in. Stainless Steel Bidirectional Knife Gate Valve with EPDM Seat

  • Fast #
  • Part #FC67R316EBUWHMRC6U
  • Item #4709307
  • Manufacturer Part #6-C67-R-316-EBU-WH-MR-C6
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Valve Body Style:
1 piece
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Knife Gate Valve