6 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat
C67 6 in. Stainless Steel Bidirectional Knife Gate Valve with Viton Seat
Frequently Purchased Together
Product Details
Product Details
- The Fabri-Valve figure C67 provides bubble-tight, bi-directional shutoff with its patented perimeter seal
- The seal is retained in the valve body by its trapezoidal shape
- A relief has been cast into the valve body
- The relief greatly reduces seal compression set; the shape of the seal eliminates leakage due to seat rollover, and seat pullout
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Viton®
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Viton®
- Valve Size:
- 6 in
- Valve Type:
- Knife Gate Valve