4 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve
XS150 4 in. 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure - Maximum:
- 275 psi
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Valve Body Style:
- 1 piece
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Viton®
- Valve Size:
- 4 in
- Valve Type:
- Knife Gate Valve