This product requires certification to purchase.

1.3 L Disinfectant Cleaner (Case of 2)

You last purchased this on
 
FaciliPro

1.3 L Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102303
  • Item #10159379
  • Manufacturer Part #6102303
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FaciliPro

1.3 L Disinfectant Cleaner (Case of 2)

  • Fast #
  • Part #E6102303
  • Item #10159379
  • Manufacturer Part #6102303
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One step, low-dilution, multi-purpose, next generation Quat disinfectant.
  • Ideal for use on high-touchpoint surfaces, such as counters, bathroom fixtures, tiles, stainless steel, and finished floors
  • Safe for sensitive surfaces, such as natural marble
  • Five-minute disinfection against 38 organisms plus one-minute SARS-CoV-2 disinfection (see product label for all claims)
  • Positive user experience with pleasant fragrance and no PPE needed at use dilution
  • EPA Reg. No. 6836-361-1677
  • Requires Certification

Documents


Specifications

Application:
Bathroom Fixtures, Finished Floors, Multi-purpose, Stainless Steel
Color Finish Category:
Purples
Color Finish Name:
Purple
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-1/2 in
Length:
7-1/2 in
Package Quantity:
Case of 2
Product Type:
Disinfectant
Size:
2-1.3 L
Width:
7-1/4 in