2.5 gal Disinfectant Cleaner (Case of 1)
2.5 gal Disinfectant Cleaner (Case of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hard surface cleaner
- Hospital disinfectant
- Glass and mirror cleaner
- Soft surface disinfectant
Documents
Specifications
- Application:
- Multi-Surface Cleaner
- Package Quantity:
- Case of 1
- Product Type:
- Disinfectant Cleaner
- Size:
- 2.5 gal