2.5 gal No/Low Maintenance Flooring Cleaner and Protector
2.5 gal No/Low Maintenance Flooring Cleaner and Protector
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Floor
- Color Finish Name:
- White Cloud
- Product Type:
- Floor Cleaner
- Size:
- 2.5 gal
- UL Listed:
- No
- UPC:
- 025469046635