This product requires certification to purchase.

1250ml Foam Hand Soap

You last purchased this on
 
FaciliPro

Facilipro™ 1250ml Foam Hand Soap

  • Fast #
  • Part #E6100710
  • Item #7483151
  • Manufacturer Part #6100710
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FaciliPro

Facilipro™ 1250ml Foam Hand Soap

  • Fast #
  • Part #E6100710
  • Item #7483151
  • Manufacturer Part #6100710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Luxurious, mild foam hand soap
  • Uses less soap than liquid products and offers superior coverage and a better guest experience
  • Moisturizing foam hand soap pampers guests and is economical with more than 1,000 washes per bottle
  • Green Seal™ certified
  • Excellent choice for front-of-house guest restrooms
  • For use in Nexa dispensers
  • Requires Certification

Specifications

Application:
Hand Cleaning
Capacity:
1250 mL
Collection:
Facilipro™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Green Seal Certified:
Yes
Package Quantity:
Case of 2
Size:
1250 ml