This product requires certification to purchase.

34-1/2 x 36 in. Vanity in Vintage Black

Fairmont Designs

Charlottesville 34-1/2 x 36 in. Vanity in Vintage Black

  • Fast #
  • Part #F1511V36
  • Item #5098002
  • Manufacturer Part #1511-V36
3.1 out of 5 Customer Rating
Brand image
Fairmont Designs

Charlottesville 34-1/2 x 36 in. Vanity in Vintage Black

  • Fast #
  • Part #F1511V36
  • Item #5098002
  • Manufacturer Part #1511-V36
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drawer: 3
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Charlottesville
Color Finish Category:
Blacks
Color Finish Name:
Vintage Black
Depth:
21-1/2 in
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
36 in
Material:
Hackberry, White Oak Veneer
Number of Drawers:
3
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Vanity Top Shape:
Rectangle