This product requires certification to purchase.

SHAKER AMERICANA 18X16 LINEN HUTCH - HABANA CHERRY

You last purchased this on
 
Fairmont Designs

Shaker Americana SHAKER AMERICANA 18X16 LINEN HUTCH - HABANA CHERRY

  • Fast #
  • Part #F1513HT1816
  • Item #7290592
  • Manufacturer Part #1513-HT1816
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fairmont Designs

Shaker Americana SHAKER AMERICANA 18X16 LINEN HUTCH - HABANA CHERRY

  • Fast #
  • Part #F1513HT1816
  • Item #7290592
  • Manufacturer Part #1513-HT1816
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use with 1512-V1816 to make linen tower (sold separately)
  • Shelf: 2
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Shaker Americana
Color Finish Category:
Reds
Color Finish Name:
Habana Cherry
Depth:
16-5/8 in
Height:
42-1/8 in
IAPMO Listed:
No
Length:
19-3/4 in
Material:
Poplar Solids, Cherry Veneers
Proposition 65:
WARNING: This product can expose you to chemicals including wood dust, which is known to the state of California to cause Cancer. For more information go to: www.P65Warnings.ca.gov
Width:
16-5/8 in