Gel Knee Pad in Black|Tan
Apex Gel Knee Pad in Black|Tan
Frequently Purchased Together
Product Details
Product Details
- Hinged upper support strap is removable and prevents binding
- Fully adjustable two strap design resists slipping
- Textured TPR knee cap maximizes traction and stability on all surfaces
- Internal gel insert forms to patella and knee cap, maximizing stabilization and protection
- Ballistic nylon construction resists abrasion for increased durability
- Designed to prevent roll-off on hard surfaces
Documents
Specifications
- Collection:
- Apex
- Color Finish Name:
- Black/Tan
- Material:
- Plastic
- Material Type:
- Nylon