Size XL Safety Vest in Orange
Viz-Pro2 Size XL Safety Vest in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyester air mesh maximizes airflow
- 2” width reflective tape
- Provides ANSI/ISEA class 2 certification
- Left lapel pen/pocket combo
Specifications
- ANSI:
- ANSI Class 2
- Clothing Size:
- XL
- Collection:
- Viz-Pro2
- Color Finish Name:
- Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- No