1/2 in. Connector
1/2 in. Connector
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA 6.10, CSA 6.27
- Coating:
- Polymer
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector
- Fuel Type:
- Natural Gas
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes