This product requires certification to purchase.

1/2 x 3/4 in. MIPS x FIPS Connector

You last purchased this on
 
Falcon Stainless

1/2 x 3/4 in. MIPS x FIPS Connector

  • Fast #
  • Part #FSGC58ODS3C36
  • Item #9638050
  • Manufacturer Part #SGC58ODS3C36
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Falcon Stainless

1/2 x 3/4 in. MIPS x FIPS Connector

  • Fast #
  • Part #FSGC58ODS3C36
  • Item #9638050
  • Manufacturer Part #SGC58ODS3C36
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA 6.10, CSA 6.27
Coating:
Polymer
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector
Fuel Type:
Natural Gas
Length:
36 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes