D-RING EXT W/ SNAP HOOK 18 *X
D-RING EXT W/ SNAP HOOK 18 *X
Product Details
Product Details
- Provides improved over-the-shoulder reach for ease of connecting lanyards and SRLs
- Built with rugged polyester webbing and alloy steel D-ring.
- Includes alloy steel snap hook for harness attachment
- Extender use will increase the user's total fall clearance distance when using an energy absorbing lanyard
- Complies with ANSI Z359.11-2021
Specifications
- ANSI:
- ANSI Z359.11-2021
- Material:
- Plastic, Alloy Steel
- OSHA:
- OSHA 1926.502 and 1910.66
- Product Type:
- Extender
- Weight:
- 1.5 lb