9 FT CBL SELF RETRACT LIFELINE *X
Duratech® 9 FT CBL SELF RETRACT LIFELINE *X
Product Details
Product Details
- Compact size is simple to install and relocate as worksite changes require
- 3/16" galvanized steel cable lifeline with load-indicating swivel snap hook.
- Glass-filled nylon housing contributes unmatched impact resistance
- Integrated aluminum alloy swivel-eye helps to prevent lifeline twisting for smooth operation
- Includes alloy steel anchorage carabiner
- Complies with ANSI Z359.14-2014
Documents
Specifications
- ANSI:
- ANSI Z359.14-2014
- Collection:
- Duratech®
- Material:
- Galvanized Steel, Alloy Steel
- OSHA:
- OSHA 1926.502 and 1910.66
- Weight:
- 6.03 lb