LG STL CRBNR *X
LG STL CRBNR *X
Product Details
Product Details
- Self-closing and double-locking gate function with 2-1/4” open capacity
- One-hand operation for quick connection of fall arrest system components.
- For multi-purpose, multi-use applications within a wide range of connecting scenarios
- 8" x 4-1/4" inside dimensions
- Complies with ANSI Z359.12-2019
Specifications
- ANSI:
- ANSI Z359.12-2019
- Material:
- Alloy Steel
- OSHA:
- OSHA 1926.502 and 1910.66
- Product Type:
- Carabiner
- Weight:
- 1.95 lb