SMALL JOURNEYMAN FLEX STL HRNS
SMALL JOURNEYMAN FLEX STL HRNS
Product Details
Product Details
- Features integral padded shoulder yoke and hip-to-seat leg pads to provide advanced breathable user comfort.
- Proprietary dorsal attachment sleeve supports effortless addition of personal SRLs.
- Plated alloy steel low-profile spring tension roller torso adjusters provide simple upper-body adjustment
- Dorsal D-ring, quick connect chest, and tongue buckle leg closures are durably plated alloy steel
- Tongue buckle legs are uniquely equipped with 9 grommeted adjustment positions for a wider range of fit
- Includes fully adjustable suspension trauma relief system
- Complies with ANSI Z359.11-2021
Specifications
- ANSI:
- ANSI Z359.11-2021
- Clothing Size:
- XS
- Material:
- Plastic, Alloy Steel
- OSHA:
- OSHA 1926.502 and 1910.66