This product requires certification to purchase.

1-1/2 in. FPT 50 gpm Water Filter for Multiple Tankless Water Heater

You last purchased this on
 
Falsken Water Systems

Heater Treater® 1-1/2 in. FPT 50 gpm Water Filter for Multiple Tankless Water Heater

  • Fast #
  • Part #FTHTBBHFC50
  • Item #4424279
  • Manufacturer Part #FTHT-BB-HFC50
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Falsken Water Systems

Heater Treater® 1-1/2 in. FPT 50 gpm Water Filter for Multiple Tankless Water Heater

  • Fast #
  • Part #FTHTBBHFC50
  • Item #4424279
  • Manufacturer Part #FTHT-BB-HFC50
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Heater Treater®
Connection Size:
1-1/2
Flow Rate:
50 gpm
Height:
23 in
NSF Certified:
No
Width:
7-1/4 in