1-1/2 in. X 2 in. Cricket Flashing
1-1/2 in. X 2 in. Cricket Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large flange for easy installation and leak protection - use on small diameter PVC vent pipes
Documents
Specifications
- Diameter:
- 2 in
- Length:
- 1-1/2 in
- Material:
- Steel