100 ft. x 6 in. Bird Guard in Black
100 ft. x 6 in. Bird Guard in Black
Frequently Purchased Together
Product Details
Product Details
- Aluminum perma kote 1/8 inch vent screen
- Roll measures measured 6 inches x 100 feet
- Easily trimmed to desired length
Specifications
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Aluminum
- Width:
- 6 in