This product requires certification to purchase.

3 in. X 4 in. Cricket Flashing

You last purchased this on
 
FAMCO®

3 in. X 4 in. Cricket Flashing

  • Fast #
  • Part #FRECF4
  • Item #1822136
  • Manufacturer Part #CF4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FAMCO®

3 in. X 4 in. Cricket Flashing

  • Fast #
  • Part #FRECF4
  • Item #1822136
  • Manufacturer Part #CF4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Large flange for easy installation and leak protection - use on small diameter PVC vent pipes
  • Quality constructed from heavy-duty 28 gauge galvanized steel
  • Designed to split snow and prevent it from damaging pipes and other roof protrusions, specifically for protecting piping from snow, also known as a "snow splitter"
  • Sized to fit over a 2 inch or 4 inch pipe. Adjustable from 0-8/12 pitch
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Length:
24 in
Material:
Steel
Width:
18 in