This product requires certification to purchase.

6 in. Wall Vent Galvanized Steel

You last purchased this on
 
FAMCO®

6 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #FSWVG6
  • Item #1822155
  • Manufacturer Part #SWV6
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FAMCO®

6 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #FSWVG6
  • Item #1822155
  • Manufacturer Part #SWV6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Quality constructed from heavy-duty 28 gauge galvanized steel
  • Primarily used for air intake, air supply, or exhaust applications where no backdraft damper is needed (not rated for dryer ventilation)
  • Includes 1/4 inch insect screen to prevent birds and many kinds of insects from entering the duct
  • Angled hood design for balanced profile and air flow
  • Available in sizes ranging from 3 inch to 14 inch diameter
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Height:
8-7/15 in
Length:
12-71/100 in
Material:
Steel
Vent Duct Shape:
Round
Width:
8 in