8 x 13 x 6 in. Metal Wall Vent in White
8 x 13 x 6 in. Metal Wall Vent in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 13 in
- Material:
- Metal
- Vent Duct Shape:
- Round
- Width:
- 8 in