This product requires certification to purchase.

6 in. Wall Vent Aluminum

You last purchased this on
 
FAMCO®

6 in. Wall Vent Aluminum

  • Fast #
  • Part #FDWVA6
  • Item #1822170
  • Manufacturer Part #DWV6A
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FAMCO®

6 in. Wall Vent Aluminum

  • Fast #
  • Part #FDWVA6
  • Item #1822170
  • Manufacturer Part #DWV6A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Quality constructed from heavy-duty 0.02 mill-finish aluminum
  • Primarily used for dryer venting and air exhaust applications that require no screen
  • Includes a built-in hinged backdraft damper
  • Angled hood design for balanced profile and air flow
  • Available in sizes ranging from 3 inch to 12 inch diameter
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Height:
8-7/15 in
Length:
12-3/4 in
Material:
Aluminum
Vent Duct Shape:
Round
Width:
8 in