This product requires certification to purchase.

4 in. Wall Vent in Brown Painted Metal

You last purchased this on
 
FAMCO®

4 in. Wall Vent in Brown Painted Metal

  • Fast #
  • Part #FSDWVP4BR
  • Item #1895317
  • Manufacturer Part #SDWVP4BR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FAMCO®

4 in. Wall Vent in Brown Painted Metal

  • Fast #
  • Part #FSDWVP4BR
  • Item #1895317
  • Manufacturer Part #SDWVP4BR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
6 in
Length:
11-1/2 in
Material:
Painted Metal
Vent Duct Shape:
Round
Width:
6 in