1 x 60 in. Steel Extension Rod
1 x 60 in. Steel Extension Rod
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Material:
- Steel
- UL Listed:
- Suitable for Dry Locations