This product requires certification to purchase.

12 in. Ceiling Fan Downrod in Matte White

You last purchased this on
 
Fanimation

12 in. Ceiling Fan Downrod in Matte White

  • Fast #
  • Part #FDR112MW
  • Item #3269224
  • Manufacturer Part #DR1-12MW
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

12 in. Ceiling Fan Downrod in Matte White

  • Fast #
  • Part #FDR112MW
  • Item #3269224
  • Manufacturer Part #DR1-12MW
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
1 in
Length:
12 in
Width:
1 in