This product requires certification to purchase.

22 in. Wide Oval Leaf 5-Blade Fan Set in Natural Palm

You last purchased this on
 
Fanimation

22 in. Wide Oval Leaf 5-Blade Fan Set in Natural Palm

  • Fast #
  • Part #FISP1
  • Item #1583850
  • Manufacturer Part #ISP1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

22 in. Wide Oval Leaf 5-Blade Fan Set in Natural Palm

  • Fast #
  • Part #FISP1
  • Item #1583850
  • Manufacturer Part #ISP1
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Natural Palm Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
24 in
Ceiling Fan Blade Finish:
Natural Palm
Color Finish Name:
Natural Palm
Length:
22 in
Material:
Woven Bamboo
Number of Blades:
5