3-Blade Ceiling Fan Blade in Brushed Nickel
3-Blade Ceiling Fan Blade in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 48 in
- Brand Model Compatibility:
- Spitfire™ MA6721B Ceiling Fan
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 23-4/5 in
- Material:
- Buttonwood
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Width:
- 6-23/100 in