This product requires certification to purchase.

3-Speed Fan and Light Wall Control in White

You last purchased this on
 
Fanimation

3-Speed Fan and Light Wall Control in White

  • Fast #
  • Part #FWC2WH
  • Item #7909928
  • Manufacturer Part #WC2WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

3-Speed Fan and Light Wall Control in White

  • Fast #
  • Part #FWC2WH
  • Item #7909928
  • Manufacturer Part #WC2WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
ETL Listed:
No
Fan Speeds:
3
Height:
2-1/50 in
Length:
4-57/100 in
Product Type:
Wall Control
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
2-19/25 in