This product requires certification to purchase.

3-Speed Wall Remote Control Fan and Light with Receiver in White

You last purchased this on
 
Fanimation

3-Speed Wall Remote Control Fan and Light with Receiver in White

  • Fast #
  • Part #FWR501WH
  • Item #7909937
  • Manufacturer Part #WR501WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

3-Speed Wall Remote Control Fan and Light with Receiver in White

  • Fast #
  • Part #FWR501WH
  • Item #7909937
  • Manufacturer Part #WR501WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
ETL Listed:
No
Fan Speeds:
3
Height:
2-1/50 in
Length:
4-57/100 in
Product Type:
Wall Control
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Width:
2-19/25 in