64 in. 8-Blade for Levon MAD7912 Ceiling Fan in Dark Walnut
64 in. 8-Blade for Levon MAD7912 Ceiling Fan in Dark Walnut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 64 in
- Brand Model Compatibility:
- Levon MAD7912 Ceiling Fan
- Ceiling Fan Blade Finish:
- Dark Walnut
- Height:
- 31/100 in
- Length:
- 27-87/100 in
- Material:
- Composite
- Number of Blades:
- 8
- UL Listed:
- No
- Width:
- 4 in