This product requires certification to purchase.

64 in. 9-Blade Set for Odyn MAD8152 Ceiling Fan in Weathered Wood

You last purchased this on
 
Fanimation

64 in. 9-Blade Set for Odyn MAD8152 Ceiling Fan in Weathered Wood

  • Fast #
  • Part #FBPW815264WEW
  • Item #7582434
  • Manufacturer Part #BPW8152-64WEW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

64 in. 9-Blade Set for Odyn MAD8152 Ceiling Fan in Weathered Wood

  • Fast #
  • Part #FBPW815264WEW
  • Item #7582434
  • Manufacturer Part #BPW8152-64WEW
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
64 in
Brand Model Compatibility:
Odyn MAD8152 Ceiling Fan
Ceiling Fan Blade Finish:
Weathered Wood
Height:
1-3/10 in
Length:
27-91/100 in
Material:
Composite
Number of Blades:
9
UL Listed:
No
Width:
3-3/50 in