52 in. 64W 5-Blade Ceiling Fan in Black
Aire Decor 52 in. 64W 5-Blade Ceiling Fan in Black
Product Details
Product Details
- Set of five blades included
-
Green
Documents
Specifications
- AMP:
- 0.21
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5849 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Aire Decor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- Yes
- Height:
- 9-63/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 64 W