36 in. Blade Set in Dark Walnut
Big Island™ 36 in. Blade Set in Dark Walnut
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Blade Span:
- 80 in
- Brand Model Compatibility:
- Big Island™ Fans
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Big Island™
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3/10 in
- Length:
- 36 in
- Material:
- Wood
- Number of Blades:
- 5
- UL Listed:
- Suitable for Damp Locations
- Width:
- 6-22/25 in