This product requires certification to purchase.

DC Motor Fan and Light Reversing Wall Control in White for FPD6236 Ceiling Fan

You last purchased this on
 
Fanimation

Distinction Subtle DC Motor Fan and Light Reversing Wall Control in White for FPD6236 Ceiling Fan

  • Fast #
  • Part #FTW206
  • Item #7582761
  • Manufacturer Part #TW206
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Distinction Subtle DC Motor Fan and Light Reversing Wall Control in White for FPD6236 Ceiling Fan

  • Fast #
  • Part #FTW206
  • Item #7582761
  • Manufacturer Part #TW206
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
FPD6236 Ceiling Fan
Collection:
Distinction Subtle
Color Finish Category:
Whites
Color Finish Name:
White
Fan Speeds:
6
Height:
1-4/5 in
Length:
4-1/2 in
Material:
Steel
Product Type:
Wall Control
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Width:
2-19/25 in