This product requires certification to purchase.

13W 1-Light 3-Blade LED Ceiling Fan in Black

You last purchased this on
 
Fanimation

Henry 13W 1-Light 3-Blade LED Ceiling Fan in Black

  • Fast #
  • Part #FFP8519BL
  • Item #7909753
  • Manufacturer Part #FP8519BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Henry 13W 1-Light 3-Blade LED Ceiling Fan in Black

  • Fast #
  • Part #FFP8519BL
  • Item #7909753
  • Manufacturer Part #FP8519BL
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 speed AC motor with reverse switch, fan speed, light control and sleep timer features
  • Black assembly with black blades and 18 watt LED light kit with bulb included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 1282 CFM on High
  • TR500 handheld remote with 23A battery included
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Blade Pitch:
20°
Blade Span:
20 in
CEC Compliant:
For Sale in CA
CFM:
1282 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Henry
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Control Type:
Remote
Diameter:
22-9/10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Opal Frosted
Height:
14-33/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Material:
Composite
Number of Blades:
3
Number of Lights:
1
RPM:
343
UL Listed:
Yes
Volts:
120V
Watts:
13 W