52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Kute 52™ 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DC motor with reverse switch, variable fan speeds, light control, sleep timer, home away, fresh air
- Set of (3) damp rated blades with multiple finish options included - optional 17 watt LED CCT select light kit
- Compatible with most smart home devices using the Fanimation fan Sync app
- 6701 cfm on high
- Energy star most efficient 2022
- TR305 handheld remote with 23A battery included
-
Green
Specifications
- AMP:
- 0.05, 0.14, 0.55, 15
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6701 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Kute 52™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Height:
- 13-1/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount, Downrod, Flush Mount
- Lighting Style:
- Transitional
- Material:
- Composite, Metal
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 171
- UL Listed:
- .
- Volts:
- 120V
- Watts:
- 9 W