This product requires certification to purchase.

63 in. Wood Blade in Walnut 8 Pack

You last purchased this on
 
Fanimation

Levon 63 in. Wood Blade in Walnut 8 Pack

  • Fast #
  • Part #FB7912WA
  • Item #7181162
  • Manufacturer Part #B7912WA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Levon 63 in. Wood Blade in Walnut 8 Pack

  • Fast #
  • Part #FB7912WA
  • Item #7181162
  • Manufacturer Part #B7912WA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
63 in
Ceiling Fan Blade Finish:
Walnut
Collection:
Levon
Length:
27-2/5 in
Material:
Wood
Number of Blades:
8
UL Listed:
No
Width:
4 in